Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
Spark resistant impact open end wrench
References
roebuck:
846282
rubix:
209A7430
ean:
3660338082863
Technical specifications
Opening
65
mm
Length
340
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 65MM 846282
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
65
mm
Length
340
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
240.96
excl. VAT
/
Each
£
289.15
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
FACOM 16MM COMBINATION WRENCH 440.16SR
FACOM 25MM COMBINATION WRENCH 440.25SR
FACOM 9MM COMBINATION WRENCH 440.9SR
FACOM 34MM SLOGGING WRENCH 50.34SR
FACOM 34MM COMBINATION WRENCH 440.34SR
FACOM 55MM IMPACT WRENCH 49.55SR
BAHCO NS002-24 NS COMBI WRENCH AL-BR 24MM
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
FACOM 36MM SLOGGING WRENCH 50.36SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 30MM 846263
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 29MM 846035
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 15MM 845992
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
FACOM 113A.18SR ADJUSTABLE SPANNER - BERYLLIUM COPPER WRENCH 18