Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
Spark resistant combination wrench
References
roebuck:
845983
rubix:
209A7667
ean:
3660338081804
Technical specifications
Opening
6
mm
Length
130
mm
Material
aluminium bronze
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 6MM 845983
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
6
mm
Length
130
mm
Material
aluminium bronze
Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.88
excl. VAT
/
Each
£
62.26
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 63MM 846281
BAHCO NS104-24 NS SLOGGING RING AL-BR 24MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 34MM 846039
FACOM 55MM IMPACT WRENCH 49.55SR
BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 58MM 846279
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 52MM 846275
FACOM 20MM COMBINATION WRENCH 440.20SR
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
FACOM 24MM SLOGGING WRENCH 50.24SR
BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
BAHCO NS002-21 NS COMBI WRENCH AL-BR 21MM