Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
Flapwheel Pferd Tools
References
pferd tools:
44411834
rubix:
302A0349
ean:
4007220803936
Technical specifications
Outer diameter
60
mm
Length
40
mm
Grain
120
Product details
Technical specifications
Product details : PFERD 44411834 FAN GRINDER F 6030/6 CO-COOL 120
Technical specifications
Attributes
Outer diameter
60
mm
Length
40
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.00
excl. VAT
/
Each
£
9.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 13147 XBR 80X30X6MM P240 KM613 SMALL MOP
PFERD 154182 FLAP WHEEL 30 X 5 120 GRIT F3005/6 A120 PK10
PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40
KLINGSPOR 13145 XBR 80X30X6MM P150 KM613 SMALL MOP
PFERD 44509126 FAN GRINDER F 6030/6 A120
KLINGSPOR ANGLE GRINDER MOP 115MM X 80G 277016
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
3M 9964 SCOTCH-BRITE LAP MOP 100 MM A VFN
KLINGSPOR GRINDING WHEEL 194626
GARRYSON 50X20 FLAPWHEEL 60G GS5020060
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
KLINGSPOR 258940 NCS 600 60X50X6MM P60 258940 NCS 600 60X50X6MM P60
PFERD 44404126 FAN GRINDER F 4015/6 A120
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
61299 KLINGSPOR 50MM X 30MM X 6MM SHK 60G FLAP WHEELS