Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
Flapwheel Klingspor
References
klingspor:
7326
rubix:
264A3422
ean:
4014855062775
Technical specifications
Outer diameter
100
mm
Length
10
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
Technical specifications
Attributes
Outer diameter
100
mm
Length
10
mm
Grain
80
Reaming diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.63
excl. VAT
/
Each
£
93.16
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 661680 F1010/3 A320 FLAP WHEEL CLOTH
PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40
PFERD 44503126 FAN GRINDER F 5030/6 A120
KLINGSPOR 13087 FLAP WHEEL
KLINGSPOR 258905 NCW600S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 71015 KM 613 50X30X6MM P150
3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80
PFERD 44409074 FAN GRINDER F 3015/6 CO-COOL 60
PFERD 44411086 FAN GRINDER F 3030/6 A 80
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE
PFERD 44509126 FAN GRINDER F 6030/6 A120
PFERD 44400086 FAN GRINDER F 2010/6 A 80
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
PFERD 44411126 FAN GRINDER F 3030/6 A120
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT