Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
WSM 617 flap wheel
References
klingspor:
277017
rubix:
2008097
ean:
4014855104642
Technical specifications
Outer diameter
115
mm
Length
20
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ANGLE GRINDER MOP 115MM X 120G 277017
Technical specifications
Attributes
Outer diameter
115
mm
Length
20
mm
Grain
120
Use
Steel / Stainless steel / Paint / Plastic / Wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.77
excl. VAT
/
Each
£
18.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44409074 FAN GRINDER F 3015/6 CO-COOL 60
3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
PFERD 44404066 FAN GRINDER F 4015/6 A 60
3M 09701 SCOTCH-BRITE ROLOC CUT POLISH BRUSH PF-ZR 63MMX32MM A MED
KLINGSPOR KM613-P240 SMALL ABRASIVE MOP 60 X 40 X 6 P240
KLINGSPOR 258918 XBR 50X30X6MM P0 NFS600 SMALL MOP
KLINGSPOR 13018 KM613 ABRASIVE MOP 60X15X6MM GRAIN 120
908854 ABRASIVE WHEEL 50X50X6 MEDIUM
KLINGSPOR 10006 XBR 165X25X13MM P120 SM611 H LARGE MOP
KLINGSPOR 320248 NCW600S 110 X 100 X 19 MM P150 FILE BELT
3M 9969 SCOTCH-BRITE LAP MOP 150 MM A MED
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
PFERD 44409066 FAN GRINDER F 3015/6 A 60
KLINGSPOR 258935 NCS 600 SMALL FINISHING-MOPS 50X30X6 P240 FINE