PFERD 44411086 FAN GRINDER F 3030/6 A 80


Slat Wheels F 3030/6 A 80

References
pferd tools:44411086
rubix:302A0271
ean:4007220292754
PFERD Mounted flap wheel F 3030/6 A 80
brand logo
Technical specifications
Outer diameter30 mm
Length40 mm
Grain80

Product details : PFERD 44411086 FAN GRINDER F 3030/6 A 80


Abrasive: Corundum A can be used universally on all materials. The slat wheels on rod F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply to the ISO 3919 standard.

Technical specifications


Attributes
Outer diameter30 mm
Length40 mm
Grain80
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • Usually arrives within 14 working days