Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
Flapwheel Klingspor
References
klingspor:
258896
rubix:
264A3439
ean:
4014855089819
Technical specifications
Outer diameter
100
mm
Length
10
mm
Grain
Medium
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 258896 NFW600S 100 X 100 X 19 MM FILE BELT
Technical specifications
Attributes
Outer diameter
100
mm
Length
10
mm
Grain
Medium
Reaming diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.83
excl. VAT
/
Each
£
33.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PFERD 44400086 FAN GRINDER F 2010/6 A 80
PFERD 44404126 FAN GRINDER F 4015/6 A120
PFERD 44503086 FAN GRINDER F 5030/6 A80
KLINGSPOR 258927 XBR 80X50X6MM P0 NFS600 SMALL MOP
PFERD 44510066 FAN GRINDER F 6040/6 A 60
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE
KLINGSPOR 13111 XBR 80X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP
KLINGSPOR 258934 NCS 600 FINISHING MOP A150F 50X30X6
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
PFERD 44402156 FAN GRINDER F3010/6 A150 EAN4007220154328 30MMX10MMX6MM
KLINGSPOR ANGLE GRINDER MOP 125MM X 60G 277019
KLINGSPOR 320246 NCW600S 110 X 100 X 19 MM P80 FILE BELT
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018