Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 320253 NFW600S 110 X 100 X 19 MM FILE BELT
KLINGSPOR 320253 NFW600S 110 X 100 X 19 MM FILE BELT
Flapwheel Klingspor
References
klingspor:
320253
rubix:
264A3440
ean:
4014855198177
Technical specifications
Outer diameter
110
mm
Length
10
mm
Grain
Coarse
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 320253 NFW600S 110 X 100 X 19 MM FILE BELT
Technical specifications
Attributes
Outer diameter
110
mm
Length
10
mm
Grain
Coarse
Reaming diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.54
excl. VAT
/
Each
£
39.05
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 258941 NCS 600 SMALL FINISHING-MOPS 60X50X6 P100 COARSE
PFERD 44404066 FAN GRINDER F 4015/6 A 60
KLINGSPOR ANGLE GRINDER MOP 125MM X 40G 277018
KLINGSPOR 10005 XBR 165X25X13MM P60 SM611 H LARGE MOP
KLINGSPOR 258933 NCS 600 SMALL FINISHING-MOPS 50X30X6 P100 COARSE
NCS600 ABRASIVE MOP 100 X 50 X 60 GRIT PK4
PFERD 44400126 FAN GRINDER F 2010/6 A120
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
KLINGSPOR KM61325X15X6 SMALL ABRASIVE MOP 25 X 15 X 6 P240
KLINGSPOR 61350 KM 613 SMALL ABRASIVE MOP 50X30X6MM P120
KLINGSPOR GRINDING WHEEL 194626
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
PFERD 44509086 FAN GRINDER F 6030/6 A80
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP