PFERD 44510066 FAN GRINDER F 6040/6 A 60


Flapwheel Pferd Tools

References
pferd tools:44510066
rubix:302A0316
ean:4007220155493
PFERD Mounted flap wheel F 6040/6 A 60
brand logo
Technical specifications
Outer diameter60 mm
Length40 mm
Grain60

Product details : PFERD 44510066 FAN GRINDER F 6040/6 A 60


Abrasive: Aluminium oxide A General use on all materials. Mounted flap wheels F 3010, F 3015, F 4015, F 4020, F 5020, F 5030, F 6015, F 6020, F 6030, F 6040, F 8030, F 8040 and F 8050 comply with ISO 3919. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Outer diameter60 mm
Length40 mm
Grain60
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
  • Usually arrives within 14 working days