Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 2911160 LONG NOSE PLIERS 160MM
KNIPEX 2911160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
29 11 160
rubix:
388A3354
ean:
4003773016175
Technical specifications
Length of noses
55
mm
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 2911160 LONG NOSE PLIERS 160MM
Gripping surfaces cross-hatched, knurled. Chrome vanadium electric steel, forged, oil-hardened. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
165
x
78
x
31
mm
Length of noses
55
mm
Length
160
mm
Weight
103
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.20
excl. VAT
/
Each
£
30.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8133-200 JC MULTIPLE PLIERS
KNIPEX 2622200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3125160 NEEDLE NOSE PLIERS 160MM
BAHCO 2427 G-160 SNIPE NOSE BENT G 160
FACOM PLIER 424.MT
KNIPEX 4114250 UNIVERSAL GRIP PLIERS 250MM
KNIPEX 2202140 ROUND NOSE PLIERS 140MM
KNIPEX 9192180 HOG RING PLIERS 180MM
KNIPEX 0825145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
ROEBUCK MULTIPURPOSE PLIERS WITH CUTTER
KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM
KNIPEX 2626200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
KNIPEX 3532115SB PLIERS FOR ELECTR ENGINEERS 115MM
KNIPEX 3011140 LONG NOSE PLIERS 140MM
KNIPEX 2925160 LONG NOSE PLIERS 160MM