References
Knipex:31 25 160
Rubix:388A3378
EAN:4003773016489



Product details : KNIPEX 3125160 NEEDLE NOSE PLIERS 160MM
Precision pliers for very exact assembly, bending and adjusting work. With extra long jaws: length of jaws 55.0 mm. Smooth ground gripping surfaces. Edges carefully deburred. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x23 mm |
|---|---|
| Length of noses | 55 mm |
| Length | 160 mm |
| Weight | 123 g |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Delivery usually within ( 14 ) days