Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3011140SB LONG NOSE PLIERS 140MM
KNIPEX 3011140SB LONG NOSE PLIERS 140MM
Needle-nose pliers Knipex
References
knipex:
30 11 140 SB
rubix:
388A3357
ean:
4003773010951
Technical specifications
Nose shape
Long
Length of noses
42
mm
Length
195
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3011140SB LONG NOSE PLIERS 140MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
250
x
80
x
87
mm
Nose shape
Long
Length of noses
42
mm
Length
195
mm
Weight
108
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.57
excl. VAT
/
Each
£
24.68
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8133-180 JC MULTIPLE PLIERS
KNIPEX 2521160SB CHAIN NOSE SIDE CUTTING PLIERS 160MM
FACOM PLIER 432.MT
KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM
FACOM 195A.20CPE HALF-ROUND 40DEG BENT NOSE 200MM
KNIPEX 3301160 DUCK BILL PLIERS 160MM
KNIPEX 2616200T SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
KNIPEX 2526160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
BRITOOL E080411 160MM FLAT NOSE PLIERS
KNIPEX 3541115 PLIERS FOR ELECTRENGINEERS 115MM
KNIPEX 4214280 WELDING GRIP PLIERS 280MM
KNIPEX 2506160TBK CHAIN NOSE SIDE CUTTING PLIERS TT 160MM
KNIPEX 3512115 ELECTRONICS PLIERS 115MM
ROEBUCK 886170 HALF-ROUND NOSE PRECISION PLIER LENGTH 125MM
KNIPEX 2201125 ROUND NOSE PLIERS 125MM