References
Knipex:41 34 165
Rubix:155A4011
EAN:4003773047858




Product details : KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM
41 34 165 Grip Pliers
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Long-Nose Grip Pliers, narrow, long jaws.
Clamping width round: 20 mm Clamping width square: 10 mm Clamping width hexagon: 24 mm
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Long-Nose Grip Pliers, narrow, long jaws.
Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. Pliers body: rolled steel, high-strength. Gripping jaws: chrome vanadium electric steel, forged.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x44x11 mm |
|---|---|
| Nose shape | vise |
| Clamping capacity | 24 mm |
| Length | 165 mm |
| Weight | 189 g |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- In stock: Next day delivery