KNIPEX 2506160TBK CHAIN NOSE SIDE CUTTING PLIERS TT 160MM


Needle-nose pliers Knipex

References
knipex:25 06 160 T BK
rubix:388A3335
ean:4003773081784
brand logo
brand logo
Technical specifications

Product details : KNIPEX 2506160TBK CHAIN NOSE SIDE CUTTING PLIERS TT 160MM


Pliers with integrated, insulated tether attachment point for a tool tether Suitable for finer gripping and cutting work. Half-round, long, tapered jaws. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)169x55x26 mm
Logistic Weight156 g
Length169 mm
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days