Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3015160 LONG NOSE PLIERS 160MM
KNIPEX 3015160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 15 160
rubix:
388A3363
ean:
4003773035046
Technical specifications
Nose shape
Long
Length of noses
46.5
mm
Length
170
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3015160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
233
x
57
x
52
mm
Nose shape
Long
Length of noses
46.5
mm
Length
170
mm
Weight
149
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.13
excl. VAT
/
Each
£
32.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 3011140SB LONG NOSE PLIERS 140MM
DRAPER EXPERT 68887 LONG NOSE PLIERS 160MM
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
KNIPEX 2201160 ROUND NOSE PLIERS 160MM
KNIPEX 2613200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 3562145SB RELAY ADJUSTING PLIERS 145MM
KNIPEX 3422130 RELAY ADJUSTING PLIERS 130MM
KNIPEX 0822145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM
KNIPEX 2001125 FLAT NOSE PLIERS 125MM
KNIPEX 3221135 ADJUSTING PLIERS 135MM
KNIPEX 2502140 CHAIN NOSE SIDE CUTTING PLIERS 140MM
KNIPEX 125902 SPARE CLAMPING JAWS FOR 1262180
KNIPEX 3532115SB PLIERS FOR ELECTR ENGINEERS 115MM
KNIPEX 3531115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 2612200 LONG NOSE PLIERS W/ CUTTER 200MM