Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3221135 ADJUSTING PLIERS 135MM
KNIPEX 3221135 ADJUSTING PLIERS 135MM
Needle-nose pliers Knipex
References
knipex:
32 21 135
rubix:
388A3379
ean:
4003773043553
Technical specifications
Nose shape
Other
Length of noses
34
mm
Length
135
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3221135 ADJUSTING PLIERS 135MM
For gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
135
x
76
x
31
mm
Nose shape
Other
Length of noses
34
mm
Length
135
mm
Weight
74
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.90
excl. VAT
/
Each
£
28.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 4004250 UNIVERSAL GRIP PLIERS 250MM
KNIPEX 3522115ESD ELECTRONICS PLIERS ESD 115MM
LINDSTROM 7892 60DEG BENT TIP SNIPE NOSE PLIERS 129MM
KNIPEX 3815200 MECHANICIANS PLIERS 200MM
BAHCO 2427 G-160 SNIPE NOSE BENT G 160
FACOM PLIER 421.MT
KNIPEX 3015140 LONG NOSE PLIERS 140MM
KNIPEX 3301160 DUCK BILL PLIERS 160MM
KNIPEX 0822145T NEEDLE-NOSE COMBINATION PLIERS TT 145MM
KNIPEX 3013160 LONG NOSE PLIERS 160MM
BAHCO 2521 G-160 IP ROUND NOSE SHORT
BRITOOL E080411 160MM FLAT NOSE PLIERS
FACOM 195A.20G HALF-ROUND 40DEG BENT NOSE 200MM
BAHCO 2421 G-160 IP FLAT NOSE PL LONG 160
FACOM 160MM FLAT NOSE PLIER 401