Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3023140 LONG NOSE PLIERS 140MM
KNIPEX 3023140 LONG NOSE PLIERS 140MM
Needle-nose pliers Knipex
References
knipex:
30 23 140
rubix:
388A3369
ean:
4003773016373
Technical specifications
Nose shape
Long
Length of noses
42
mm
Length
145
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3023140 LONG NOSE PLIERS 140MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
76
x
31
mm
Nose shape
Long
Length of noses
42
mm
Length
145
mm
Weight
95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.77
excl. VAT
/
Each
£
28.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
KNIPEX 2611200SB SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 160MM 847020
KNIPEX 8411200 CYCLE PLIERS 200MM
KNIPEX 2503125 CHAIN NOSE SIDE CUTTING PLIERS 125MM
KNIPEX 2506160TBK CHAIN NOSE SIDE CUTTING PLIERS TT 160MM
KNIPEX 3021160 LONG NOSE PLIERS 160MM
GEDORE 8133-200 JC MULTIPLE PLIERS
KNIPEX 9042340 PUNCH LOCK RIVETER 340MM
KNIPEX 5500300 FARRIERS PINCERS 300MM
KNIPEX 1301160 ELECTRICIANS' PLIERS 160MM
KNIPEX 3895200 SPARK PLUG SOCKET PLIERS 200MM
KNIPEX 2615200 SNIPE NOSE SIDE CUTTING PLIERS 200MM
KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM