Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7605125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7605125 DIAGONAL CUTTING NIPPERS 125MM
Cutting pliers Knipex
References
knipex:
76 05 125
rubix:
388A3654
ean:
4003773005315
Technical specifications
Nose shape
Side-Cutting
Length
135
mm
Weight
118
g
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 7605125 DIAGONAL CUTTING NIPPERS 125MM
With sharp, precisely aligned cutting edges for soft, hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 63 HRC. Lap joint. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
210
x
72
x
48
mm
Nose shape
Side-Cutting
Length
135
mm
Weight
118
g
Length of noses
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 7372180F TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM
KNIPEX 906116EAN NOTCHING PLIERS 250MM
KNIPEX 7922125ESD DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7402250T DIAGONAL CUTTING NIPPERS TT 250MM
KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7405200 DIAGONAL CUTTING NIPPERS 200MM
ROEBUCK DCC-10A PLIERS CABLE CUT 10 CRV
FACOM 395.16 DIAGONAL PLASTICS CUTTERS 16 CM
KNIPEX 7001160SB DIAGONAL CUTTING NIPPERS 160MM
FACOM PLIER 405.10E
BAHCO 2101G-140IP SIDE CUTTER 2101G-140IP
KNIPEX 7401250SB DIAGONAL CUTTING NIPPERS 250MM
FACOM PLASTIC CUTTER PLIERS 396
LINDSTROM 8130 DIAGONAL CUTTER WITH OVAL HEAD ESD SAFE HANDLE 0.2-1MM
KNIPEX 7221160 DIAGONAL CUTTING NIPPERS 160MM