References
Knipex:75 22 125
Rubix:388A3650
EAN:4003773040538





Product details : KNIPEX 7522125 DIAGONAL CUTTING NIPPERS 125MM
Walter Titex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x60x36 mm |
|---|---|
| Nose shape | side-cutting |
| Length | 125 mm |
| Weight | 79 g |
| Length of noses | 14 mm |
Show UNSPSC/ECL@SS
£ 40.07 excl. VAT
/ Each
£ 48.08 incl. VAT
- Delivery usually within ( 14 ) days