KNIPEX 7552125 DIAGONAL CUTTING NIPPERS 125MM


Cutting pliers Knipex

References
knipex:75 52 125
rubix:388A3651
ean:4003773043737
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length130 mm
Weight79 g
See all Specifications

Product details : KNIPEX 7552125 DIAGONAL CUTTING NIPPERS 125MM


Precision pliers for fine assembly work, e g. in electronics and fine mechanics. With sharp, ground cutting edges for soft and hard wire and piano wire. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Low-friction double spring for gentle and even opening. For ultra fine cutting work, e.g. in electronics and fine mechanics. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)202x59x16 mm
Nose shapeSide-Cutting
Length130 mm
Weight79 g
Length of noses14 mm
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
  • Usually arrives within 14 working days