KNIPEX 8751250SB SLIM COBRA WATER PUMP PLIERS 250MM
Tongue and groove pliers Knipex
See technical informationReferences
Knipex:87 51 250 SB
Rubix:388A3810
EAN:4003773061328

Product details : KNIPEX 8751250SB SLIM COBRA WATER PUMP PLIERS 250MM
Particularly good access to the workpiece due to very slim construction of head and joint area. Long, narrow jaws. Ideal for service, maintenance and equipment repair, in automotive and general industry. One-hand fine adjustment by pushing a button with 19 adjustment positions directly on the workpiece for perfect grip on different sized workpieces and a favourable position of the hand. Reliable catching of the hinge bolt: no unintentional shifting. Box-joint design for high stability due to double guide. Firm grip also on flat material due to three-point rest. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Favourable lever action: optimum transmission of force. Guard prevents operators' fingers being pinched. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x113x14 mm |
|---|---|
| Length | 300 mm |
| Number of positions | 19 |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 14 ) days







