KNIPEX 8551250ASB SPRING HOSE CLAMP PLIERS 250MM


Tongue and groove pliers Knipex

References
knipex:85 51 250 A SB
rubix:388A3741
ean:4003773077701
brand logo
brand logo
Technical specifications

Product details : KNIPEX 8551250ASB SPRING HOSE CLAMP PLIERS 250MM


Quick-set adjustment: adjusts by shifting directly onto the workpiece. Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. Allows more than 40 mm clamping range. Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)305x84x18 mm
Logistic Weight340 g
Length305 mm
Show UNSPSC/ECL@SS
£ 61.92 excl. VAT
/ Each
£ 74.30 incl. VAT
  • Usually arrives within 14 working days