Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Tongue and groove pliers
KNIPEX 8601300SB PLIER WRENCHES 300MM
KNIPEX 8601300SB PLIER WRENCHES 300MM
Tongue and groove pliers Knipex
References
knipex:
86 01 300 SB
rubix:
264A5924
ean:
4003773084679
Product details
Technical specifications
Product details : KNIPEX 8601300SB PLIER WRENCHES 300MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 170A.18 180MM MULTIGRIP PLIERS
BAHCO 443 B PIPE WRENCH
BAHCO 8224 IP ERGO SLIP JOINT PLIER W/O CARD
KNIPEX 8603300 PLIER WRENCHES 300MM
KNIPEX 8801400 KNIPEX ALLIGATOR XL WATER PUMP PLIERS 400MM
IRWIN GROOVE JOINT PLIERS 12 INCH
KNIPEX 8801180 ALLIGATOR WATER PUMP PLIERS 180MM
STAHLWILLE 65735180 180MM POWERGRIP PLIERS
KNIPEX 8605250SB KNIPEX PLIER WRENCHES 250MM
KNIPEX 8801300SB ALLIGATOR WATER PUMP PLIERS 300MM
KNIPEX 8605250 PLIER WRENCHES 250MM
KNIPEX 8721300 KNIPEX COBRA QUICK SET 300MM
KNIPEX 8805180 ALLIGATOR WATER PUMP PLIERS 180MM
KNIPEX 8501250 SMART GRIP WATER PUMP PLIERS 250MM
ROEBUCK PIPE WRENCH WITH SO EASY NG BOX JOINT 865238