KNIPEX 8722250SB KNIPEX COBRA QUICK SET 250MM


Tongue and groove pliers Knipex

References
knipex:87 22 250 SB
rubix:388A3802
ean:4003773077800
brand logo
brand logo
Technical specifications

Product details : KNIPEX 8722250SB KNIPEX COBRA QUICK SET 250MM


Fully open, push, grab!. Additional fast adjustment on the workpiece by sliding the pliers handle. Combines the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. Reliable locking of the hinge bolt with the first workload. The gripping width of the pliers is then fixed and can only be adjusted by pressing the button.. To re-activate the sliding function, the hinge bolt must be released by pressing the push button and the pliers must be completely opened again. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)305x84x18 mm
Logistic Weight388 g
Length305 mm
Show UNSPSC/ECL@SS
£ 36.53 excl. VAT
/ Each
£ 43.84 incl. VAT
  • Usually arrives within 14 working days