KNIPEX 7302160SB X-CUT COMPACT DIAGONAL CUTTER 160MM


Cutting pliers Knipex

References
knipex:73 02 160 SB
rubix:388A3602
ean:4003773075349
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7302160SB X-CUT COMPACT DIAGONAL CUTTER 160MM


Cuts finest strands as well as multi-core cables and piano wires. Powerful, light and universal. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Box-joint design: highest stability with low weight. Doubly supported joint axis for heavy duty. Large opening width for thicker cables. Cuts precisely, even through fine copper wires. Compact, low-weight construction. Universally usable, in the assembly, maintenance and production. 40% less force required compared with standard diagonal cutters of the same length. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)240x85x20 mm
Logistic Weight195 g
Length240 mm
Show UNSPSC/ECL@SS
£ 42.43 excl. VAT
/ Each
£ 50.92 incl. VAT
  • Usually arrives within 14 working days