KNIPEX 7952125ESD DIAGONAL CUTTING NIPPERS 125MM


Electronics-Pliers

References
knipex:79 52 125 ESD
rubix:388A3698
ean:4003773065159
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length125 mm
Weight58 g
See all Specifications

Product details : KNIPEX 7952125ESD DIAGONAL CUTTING NIPPERS 125MM


electrically discharging handles - dissipative Pointed head. With lead catcher - no uncontrolled loss of cut wire ends. The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x49x19 mm
Logistic Weight58 g
Nose shapeSide-Cutting
Length125 mm
Weight58 g
Length of noses11 mm
Cutting capacity1.3 mm
TypeCutter
Show UNSPSC/ECL@SS
£ 60.93 excl. VAT
/ Each
£ 73.12 incl. VAT
  • Usually arrives within 14 working days