KNIPEX 8551180ASB SPRING HOSE CLAMP PLIERS 180MM


Tongue and groove pliers Knipex

References
knipex:85 51 180 A SB
rubix:388A3738
ean:4003773081272
brand logo
brand logo
Technical specifications

Product details : KNIPEX 8551180ASB SPRING HOSE CLAMP PLIERS 180MM


Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)253x85x18 mm
Logistic Weight190 g
Length253 mm
Show UNSPSC/ECL@SS
£ 55.30 excl. VAT
/ Each
£ 66.36 incl. VAT
  • Usually arrives within 14 working days