Tongue and groove pliers Knipex
Length | 250 mm |
---|---|
Opening capacity | 50 mm |
Number of positions | 24 |
Logistics dimensions (L x W x H) | 256x71x28 mm |
---|---|
Logistic Weight | 397 g |
Length | 250 mm |
Opening capacity | 50 mm |
Number of positions | 24 |
Weight | 397 g |
Usually arrives within 14 working days