Tongue and groove pliers Knipex
Length | 180 mm |
---|---|
Opening capacity | 42 mm |
Number of positions | 18 |
Logistics dimensions (L x W x H) | 180x54x20 mm |
---|---|
Logistic Weight | 200 g |
Length | 180 mm |
Opening capacity | 42 mm |
Number of positions | 18 |
Usually arrives within 14 working days