KNIPEX 979101 ALL-ROUND SOLAR CASE


Tool composition Knipex

References
knipex:97 91 01
rubix:388A4173
ean:4003773070351
brand logo
brand logo
Technical specifications
Number of elements4
See all Specifications

Product details : KNIPEX 979101 ALL-ROUND SOLAR CASE


Shock-resistant plastic case. Foam inserts with recesses for the tools, crimping dies and locators. With four empty plastic boxes for consumables. For individual equipping. For individual equipping. Dimensions, exterior (W x H x D): 360 x 105 x 300 mm. Dimensions, exterior (W x H x D): 345 x 80 x 280 mm.

Technical specifications


Attributes
Logistics dimensions (L x W x H)345x280x80 mm
Logistic Weight1964 g
Number of elements4
Show UNSPSC/ECL@SS
£ 331.97 excl. VAT
/ Each
£ 398.36 incl. VAT
  • Usually arrives within 14 working days