Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
Battery for portable electrical equipment Makita
References
makita:
193930-3
rubix:
80018196
ean:
0088381185615
Technical specifications
Capacity
3.1
Ah
Voltage
12
V
Product details
Technical specifications
Product details : MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
Technical specifications
Attributes
Capacity
3.1
Ah
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.79
excl. VAT
/
Each
£
168.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4933499230 M18 FUEL DUAL BATTERY BLOWER (2 X 8.0AH BATTERY C
BOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLE
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
MAKITA 193739-3 BATTERY 24V 3.1AH NIMH
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH
MILWAUKEE 4932451388 M12 3.0AH REDLITHIUM-ION BATTERY
BOSCH 2607336906 PROFESSIONAL 18V 2.0AH BATTERY
MILWAUKEE 4932480163 M18 6-BAY PACKOUT COMPATIBLE CHARGER (240V)
MILWAUKEE 4932430483 M18 5.0AH REDLITHIUM-ION BATTERY
MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE
CHALLENGER AA72 BATTERY 6V DC12AH
PROG CONTROL BATTERY
MAKITA 632F15-1 BATTERY BL1850B18V LI-ION BULK
ROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702