Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
Circular abrasive brush Unbranded
References
unbranded:
WF5010H
rubix:
253013
Product details
Technical specifications
Product details : ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
127
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0002532161 WIRE WHEEL 125MMX15MMX13MM BORE CR-STW 030
ROEBUCK ERTB810H WIRE WOOL BRUSH TAPER SHANK 8 X 1 INCH
OSBORN NOVOFLEX BRUSH 22MM HOLE SIZE X 240G 77264
ROEBUCK RF0304H WIRE BRUSH REFILL SCTN 3 DIAMETER X 1/4 INCH B
OSBORN 0008-566061 WIRE WHEEL 200 X 20 32MM SHANK 0.3MM 566061
OSBORN NOZZLE NYLON BRUSH 100 X 300
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
ROEBUCK 0001152133 3 ROW 25MM WIRE BRUSH 0.35MM
Circular abrasive brush Flexovit 07660739567
PFERD 43701265 CRIMPED WIRE BRUSH POS RBU 200X38MM AK 32-2 STEEL 0.30
OSBORN 0008 613062 ZD00 CRIMPED CUP BRUSH 75 X M14 2008
ROEBUCK CB3006H UNIVERSAL CUP BRUSH 1.3/4 DIAMETER X 3 INCH FACE
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
ROEBUCK DC5 ROTARY CYLINDER HEAD BRUSH SPLAYED 2 INCH
ROEBUCK ERTB610H WIRE WOOL BRUSH TAPER SPIN 6 X 1 INCH