Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
Circular brush on rod Osborn
References
osborn:
0002-502.141
rubix:
80877072
manufacturer :
0002502141
ean:
4013349109897
Technical specifications
Brush diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0002502141 ROTARY BRUSH D30X6 S6 CR-STW 020 36SWG 0.20MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
31
x
32
mm
Logistic Weight
203
g
Brush diameter
30
mm
Diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.12
excl. VAT
/
Each
£
6.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 43103003 ROTARY WIRE BRUSH 40 X 9 X 6 MM INOX 0.20
OSBORN 7003600521 CIRCULAR ABRASIVE BRUSH 100MM DIA
OSBORN 7002502342 WHEEL BRUSH CRIMPED WIRE S/S D30
ROEBUCK WIRE WHEEL BRUSH 75MM TWISTED STAINLESS STEEL 6MM SHAFT 840388
PFERD 43104003 ROTARY WIRE BRUSH 50 X 15 X 6 MM INOX 0.20
PFERD 43102021 ROTARY WIRE BRUSH 30 X 9 X 6 MM STEEL 0.20
OSBORN 0002504163 ROTARY BRUSH D50X23
OSBORN CIRCULAR BRUSH 70 X 18 X 6MM SHANK 0.3MM WIRE 506162
OSBORN 7003600221 WHEEL BRUSH D50X7
OSBORN 0002-503.143 0002-503143 ROTARY BRUSH D40X16 S6 CR-STW 020
KLINGSPOR 358360 ROTARY WIRE BRUSH 60X14X6MM 0.3 SSTEEL BRS 600 W
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504162
PFERD 43104051 ROTARY WIRE BRUSH 70 X 4 X 6 MM STEEL 0.20
OSBORN 0002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
PFERD 43104102 ROTARY WIRE BRUSH 70 X 10 X 6 MM INOX 0.20