Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
OSBORN 0002504163 ROTARY BRUSH D50X23
OSBORN 0002504163 ROTARY BRUSH D50X23
Circular brush on rod Osborn
References
osborn:
0002-504.163
rubix:
246A6036
manufacturer :
0002504163
ean:
4013349110190
Product details
Technical specifications
Product details : OSBORN 0002504163 ROTARY BRUSH D50X23
Technical specifications
Attributes
Logistics dimensions (L x W x H)
57
x
51
x
51
mm
Logistic Weight
153,43
g
Diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 43102023 ROTARY WIRE BRUSH 30 X 9 X 6 MM INOX 0.20
PFERD 43104051 ROTARY WIRE BRUSH 70 X 4 X 6 MM STEEL 0.20
OSBORN 7602504142 WHEEL BRUSH CRIMPED WIRE STEEL D50
OSBORNUNIP 0002502342 30MM DIA 6MM SHAFT ST/ST WIRE WHEEL
ROEBUCK WIRE WHEEL BRUSH,CIRCULAR WAVY DRILL ROD DIAMETER 6MM 787
OSBORN 0002-504 361 CRIMPED WIRE SPINDLE BRUSH 50 x 10 x 6MM
KLINGSPOR 358367 ROTARY BRUSH 70X12X6MM POLYAMIDE SIC G120 BRS 600 P
OSBORN STEEL KNOTTED WHEEL BRUSH 75 X 12 X 6MM WIRE 0.50MM
OSBORN 40MM X 6MM SHANK WIRE CUP BRUSH
OSBORN 7002505542 WHEEL BRUSH CRIMPED WIRE BRASS D60
PFERD 43105003 ROTARY WIRE BRUSH 70 X 15 X 6 M INOX 0.30
OSBORN 7002503542 WHEEL BRUSH CRIMPED WIRE BRASS D40
PFERD 43105008 ROTARY WIRE BRUSH 70 X 15 X 6 MM CO 120 1.10
OSBORN 70MM CIRCBRUSH 6MMMS 506161-0002
OSBORN 7002505142 WHEEL BRUSH CRIMPED WIRE STEEL D60