Toolbox Raaco
Height | 322 mm |
---|---|
Length | 311 mm |
Width | 621 mm |
Logistics dimensions (L x W x H) | 311x621x322 mm |
---|---|
Logistic Weight | 6475 g |
Package weight | 7135 g |
Height | 322 mm |
Length | 311 mm |
Width | 621 mm |
Weight | 6475 kg |
Colour | Blue |
Permissible load | 50 kg |
Usually arrives within 14 working days