References
Armorgard:TB6
Rubix:2518684
EAN:5060452080116




Documents
Product details : ARMORGARD TUFFBANK TRUCK BOX TB6
tested and certified by Sold Secure and Secured by Design | unique features for ultimate safety and security | wide range of extras available
ARMORGARD TUFFBANK TRUCK BOX TB6
A new and improved version of our best-selling tool and equipment storage solution.
A new and improved version of our best-selling tool and equipment storage solution.
Strengths
•Our most popular range of secure tool vaults - excellent value for money
Sold Secure and Secured by Design accreditation: our TuffBanks adhere to rigorous test standards required by the police
Robust, 5-lever deadlocks with extra reinforced protection
Unique internal anti-jemmy system helps prevent the lid from being forced open
Multiple external anti-jemmy plates
Robust construction using 2 and 3mm steel
Hydraulic gas arms assist with the lid opening
Unique SlamStop lid stay prevents the lid closing unexpectedly
Cable pass-through for secure tool charging
Ergonomically designed recessed handles
Forklift skids for easy transportation
Robust castors and crane lifting eyes are available as optional extras to simplify transportation
Sold Secure and Secured by Design accreditation: our TuffBanks adhere to rigorous test standards required by the police
Robust, 5-lever deadlocks with extra reinforced protection
Unique internal anti-jemmy system helps prevent the lid from being forced open
Multiple external anti-jemmy plates
Robust construction using 2 and 3mm steel
Hydraulic gas arms assist with the lid opening
Unique SlamStop lid stay prevents the lid closing unexpectedly
Cable pass-through for secure tool charging
Ergonomically designed recessed handles
Forklift skids for easy transportation
Robust castors and crane lifting eyes are available as optional extras to simplify transportation
Technical specifications
Attributes
| Material | powder coated steel |
|---|---|
| Weight | 119 kg |
| Type | truck box tuffbank 1970x675x665mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 1,414.55 excl. VAT
/ Each
£ 1,697.46 incl. VAT
- Usually arrives within 14 working days
