STANLEY 1-95-619 23 GALVANISED METAL AND PLASTICTOOL BOX
STANLEY® GALVANIZED METAL-PLASTIC TOOLBOX
See technical informationReferences
Stanley:1-95-619
Rubix:45002161
EAN:3253561956195

Product details : STANLEY 1-95-619 23 GALVANISED METAL AND PLASTICTOOL BOX
1 long metal hinge for reinforcement and carriage of heavy loads
Ergonomic bi-material handle
Heavy duty, strong, rust proof large metal latches
Holes ready for lock to be used if needed for maximum security of your tools
Long lasting embossed logo branding
Portable tray for hand tools and small parts
Spacious metal body in 3 most needed sizes
V groove on top lid for any on site sawing and adjusting needs
Technical specifications
Attributes
| Material | galvanized metal;plastic |
|---|---|
| Length | 590 mm |
| Type | tool box |
| Colour | grey |
| Permissible load | 28 kg |
Show UNSPSC/ECL@SS
£ 38.19 excl. VAT
/ Each
£ 45.83 incl. VAT
- Delivery usually within ( 7 ) days