KNIPEX 8361015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM


Tube clamping wrench Knipex

References
knipex:83 61 015
rubix:388A3726
ean:4003773077619
brand logo
brand logo
Technical specifications
Opening60 mm
Length420 mm
See all Specifications

Product details : KNIPEX 8361015 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 420MM


Guard prevents operators' fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)420x84x28 mm
Logistic Weight1470 g
Opening60 mm
Length420 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 79.70 excl. VAT
/ Each
£ 95.64 incl. VAT
  • Usually arrives within 14 working days