Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube crimper
RIDGID 345 FLARING TOOL 23332
RIDGID 345 FLARING TOOL 23332
Tube crimper Ridgid
References
ridgid:
23332
rubix:
157A1479
ean:
0095691233325
Technical specifications
Weight
1200
g
See all Specifications
Product details
Technical specifications
Product details : RIDGID 345 FLARING TOOL 23332
Technical specifications
Attributes
Weight
1200
g
Max diameter
15.9
mm
Min. diameter
4.76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.07
excl. VAT
/
Each
£
129.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 67088 RP-350-B PRESSFIT KIT C/W BATT/CHARGER
RIGID 18 STRAIGHT PIPE WRENCH
RIDGID CUTTER WHEEL MP33100
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
BAHCO 370-4 CHAIN STRAP WRENCH 4IN
ROTHENBERGER PROVING BUCKET 60203
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 250MM
KNIPEX 8360010 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 330MM
RIDGID 42478 STRAPLOCK PIPE WRENCH
FACOM PIPE WRENCH 131A.8
IRWIN RECORD 300 SERIES STILLSON 18 INCH
ROEBUCK 3718-N INSPECTION MIRROR
IRWIN PLASTIC PIPE CUTTER 26MM
STAHLWILLE 65590300 12 INCH WRENCH
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045