Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube crimper
RIDGID 67088 RP-350-B PRESSFIT KIT C/W BATT/CHARGER
RIDGID 67088 RP-350-B PRESSFIT KIT C/W BATT/CHARGER
Tube crimper Ridgid
References
ridgid:
67088
rubix:
236A3695
ean:
0095691670885
Technical specifications
Weight
3.2
g
Product details
Technical specifications
Product details : RIDGID 67088 RP-350-B PRESSFIT KIT C/W BATT/CHARGER
Technical specifications
Attributes
Weight
3.2
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,527.80
excl. VAT
/
Each
£
3,033.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 345 FLARING TOOL 23332
ROTHENBERGER RP30 PRESSURE TESTING PUMP 61130
FACOM 136C.4 DOUBLE EFFECT CHAIN WRENCH 90-140 MM
FACOM PIPE WRENCH 134A.36
RIDGID 29983 DEBURRING TOOL
GEDORE 122003-4535440 CHAIN PIPE WRENCH
FACOM 18 INCH PIPE WRENCH 134A.18
MONUMENT 2611S TOOLS PIPE BENDER MINI
GEDORE 4535360 122002 CHAIN PIPE WRENCH, AMERICAN PATTERN 1/8-2IN
FACOM PIPE WRENCH 24 INCH 135A.24
GEDORE 8730 HAND DEBURRER 2190907
ROTHENBERGER RP 50-S MANUAL TESTER 60200
RIDGID 345 FLARING TOOL 23332
BAHCO 144 3-1/2IN SWEDISH MODEL 90DEG PIPE WRENCH 28.4IN
ROEBUCK PIPE WRENCH 90, SIZE 1IN