Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Compartment case
STANLEY STST1-75540 SORTMASTER MULTI-LEVEL ORGANIZER
STANLEY STST1-75540 SORTMASTER MULTI-LEVEL ORGANIZER
Compartment case Stanley
References
stanley:
STST1-75540
rubix:
270A2459
ean:
3253561755408
Technical specifications
Width
400
mm
Length
420
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY STST1-75540 SORTMASTER MULTI-LEVEL ORGANIZER
Technical specifications
Attributes
Packaged dimensions (D x W x H)
400
x
420
x
315
mm
Package weight
1810
g
Width
400
mm
Length
420
mm
Colour
Black
Height
315
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.35
excl. VAT
/
Each
£
31.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY STST81680-1 ESSENTIALS 11IN ORGANIZER
RAACO 138345 BOXXSER COMPONENT CASE 55 6 X 6-14
RAACO BASICXL-79 TOOLCASE RAACO-139984
KNIPEX 002120LE TOOL CASE EMPTY 370MM
RAACO 134941 BOXXSER COMPONENT CASE 80 5 X 10-25
DEWALT DWST83394-1 TOUGH SYSTEM 2.0 ORGANISER
KNIPEX 002110LE NOTEBOOK/TOOLS CARRY CASE F SERV TECH 320MM
RAACO 134873 BOXXSER COMPONENT CASE 55 5 X 10-25
RAACO 134972 BOXXSER COMPONENT CASE 80 8 X 8-18
FACOM BSYS.BPZ100 TOUGH SYSTEM ORGANIZER FS100
KNIPEX 002105LE TOOL CASE BASIC EMPTY 410MM
STANLEY PRO ORGANISER 1-97-517
KNIPEX 002107LE TOOL BAG TRADITIONAL EMPTY 555MM
KNIPEX 002119LB KNIPEX L-BOXX EMPTY INCL TOOL CARD 357MM
RAACO 136327 CARRYLITE CASE 80 5X10-25