KNIPEX 002120LE TOOL CASE EMPTY 370MM


Compartment case Knipex

References
knipex:00 21 20 LE
rubix:388A3089
ean:4003773044567
brand logo
brand logo
Technical specifications
Permissible load20Ā kg
Width480Ā mm
Length175Ā mm
See all Specifications

Product details : KNIPEX 002120LE TOOL CASE EMPTY 370MM


without tools Heavy duty ABS material, black. With circumferential double aluminium frame. Register hinges working as lid holder. Strong, ergonomic handle. Two flip-locks, lockable. One removable tool board in the lid with 15 push-in compartments on the bottom side and six big push-in compartments and a clamp compartment (400 mm width) on the lid side, fixed by push-button. Base tray, height 58 mm, can be subdivided by flexible inserts. Cover plate with six large push-in compartments, can be fixed by press button. Cover and tool plate made of Con-PearlĀ® material. 20 kg maximum load. Dimensions, exterior (W x H x D): 480 x 180 x 365 mm dimensions, interior (W x H x D): 415 x 160 x 300 mm.

Technical specifications


Attributes
Logistics dimensions (L x W x H)505x200x360Ā mm
Permissible load20Ā kg
Width480Ā mm
Length175Ā mm
Depth370Ā mm
Show UNSPSC/ECL@SS
Ā£ 264.55 excl. VAT
/ Each
Ā£ 317.46 incl. VAT
  • Usually arrives within 14 working days