Compartment case Raaco
Number of compartments | 25 |
---|---|
Storage volume | 11.8 l |
Permissible load | 13 kg |
Logistics dimensions (L x W x H) | 330x413x79 mm |
---|---|
Logistic Weight | 1732 g |
Package weight | 1885,33 g |
Number of compartments | 25 |
Storage volume | 11.8 l |
Permissible load | 13 kg |
Width | 330 mm |
Length | 413 mm |
Depth | 79 mm |
Colour | blue |
Height | 79 mm |
In stock: Next day delivery