Compartment case Facom
Number of compartments | 12 |
---|---|
Width | 553 mm |
Length | 350 mm |
Logistics dimensions (L x W x H) | 116x335x552 mm |
---|---|
Number of compartments | 12 |
Width | 553 mm |
Length | 350 mm |
Depth | 116 mm |
Material | Polypropylene |
Height | 116 mm |
Usually arrives within 14 working days