Compartment case Raaco
Number of compartments | 14 |
---|---|
Storage volume | 6.8 l |
Permissible load | 12 kg |
Logistics dimensions (L x W x H) | 323x354x55 mm |
---|---|
Logistic Weight | 1212 g |
Package weight | 1266 g |
Number of compartments | 14 |
Storage volume | 6.8 l |
Permissible load | 12 kg |
Width | 323 mm |
Length | 354 mm |
Depth | 55 mm |
Colour | Blue |
Number of boxes | 14 |
Height | 55 mm |
Usually arrives within 14 working days