Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
Flapwheel Klingspor
References
klingspor:
12079
rubix:
223A6800
ean:
4014855062850
Technical specifications
Outer diameter
165
mm
Length
25
mm
Grain
100
Product details
Technical specifications
Product details : KLINGSPOR 12079 SM611 ABRASIVE MOP WHEELS LS 309 X 165 X 25 X 43.1
Technical specifications
Attributes
Outer diameter
165
mm
Length
25
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.60
excl. VAT
/
Each
£
40.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
3M 09717 ROLOC COMBI FLAP BRUSH CB-ZR 63MMX32MM P80
KLINGSPOR 7326 SM611S 100 X 100 X 19 MM P80 FILE BELT
148718 ABRASIVE WHEEL 50X50X6 A120 COURSE
PFERD 44503086 FAN GRINDER F 5030/6 A80
KLINGSPOR 258905 NCW600S 100 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 13148 XBR 80X30X6MM P320 KM613 SMALL MOP
3M 416072 ROTO PEEN FLAP ASSEMBLY 14.29X25.4MM TC 330
KLINGSPOR 13108 KM613 ABRASIVE MOP 80X15X6MM GRAIN 120
KLINGSPOR 12913 XBR 40X15X6MM P240 KM613 SMALL MOP
PFERD 44510066 FAN GRINDER F 6040/6 A 60
KLINGSPOR 13109 XBR 80X15X6MM P150 KM613 SMALL MOP
KLINGSPOR 284743 KM 613 SMALL ABRASIVE MOP 20X20X6MM 40 GRAIN
PFERD 44404066 FAN GRINDER F 4015/6 A 60
KLINGSPOR 258921 NFS 600 SMALL FINISHING MOP 60 X 30 X 6MM
KLINGSPOR 258932 NCS600 50 X 30 X 6MM 60 GRIT ABRASIVE MOP PACK OF 10