Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Flapwheel
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
Flapwheel Pferd Tools
References
pferd tools:
44400006
rubix:
80332819
ean:
4007220661673
Technical specifications
Outer diameter
10
mm
Length
40
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 661673 F1010/3 A180 FLAP WHEEL CLOTH
Technical specifications
Attributes
Outer diameter
10
mm
Length
40
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.54
excl. VAT
/
Each
£
4.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 258908 NCW600S 100 X 100 X 19 MM P180 FILE BELT
PFERD 44400126 FAN GRINDER F 2010/6 A120
PFERD 44503086 FAN GRINDER F 5030/6 A80
PFERD 44411754 FAN GRINDER F 6030/6 CO-COOL 40
PFERD 44404066 FAN GRINDER F 4015/6 A 60
KLINGSPOR ANGLE GRINDER MOP 125MM X 80G 277020
KLINGSPOR 320246 NCW600S 110 X 100 X 19 MM P80 FILE BELT
KLINGSPOR 12908 XBR 40X15X6MM P80 KM613 SMALL MOP
KLINGSPOR KM61360X40X6 SMALL ABRASIVE MOP 60 X 40 X 6 P120
PFERD 44404126 FAN GRINDER F 4015/6 A120
KLINGSPOR 12200 XBR 250X25.00MM P120 SM611 ALOX LRG ABRASIVE MOP
KLINGSPOR ANGLE GRINDER MOP 115MM X 60G 277015
PFERD 44514066 FAN GRINDER F 8030/6 A 60
KLINGSPOR 320254 NFW600S 110 X 100 X 19 MM FILE BELT
3M 09702 SCOTCH-BRITE ROLOC CUT AND POLISH FLAP BRUSH 75MMX35MM A MED