GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM


Extension piece with ball-unlocking 1990 A

References
gedore:1990 A-10
rubix:399A5513
manufacturer :1640801
ean:4010886831359
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm

Product details : GEDORE 1990 A-10 EXTENSION WITH RELEASE 1/2 250 MM


Extension with release 1/2" 250 mm Easy access to deep-fitting screws Locking ring prevents unintentional release of the socket For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device

Technical specifications


Attributes
Square drive adapter1/2 ''
Length250 mm
Show UNSPSC/ECL@SS
£ 44.70 excl. VAT
/ Each
£ 53.64 incl. VAT
  • Usually arrives within 14 working days