Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
Stahlwill Mechanics snipe nose plier 65345200
Stahlwill Mechanics snipe nose plier 65345200
Needle-nose pliers Stahlwille
References
stahlwille:
65345200
rubix:
80035586
ean:
4018754037384
Technical specifications
Nose shape
Flat
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : Stahlwill Mechanics snipe nose plier 65345200
Technical specifications
Attributes
Logistics dimensions (L x W x H)
25
x
56
x
200
mm
Logistic Weight
220
g
Nose shape
Flat
Length
200
mm
Weight
220
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.50
excl. VAT
/
Each
£
40.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FLAT NOSE PLIERS 160MM
KNIPEX 0821145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
KNIPEX 3021160SB LONG NOSE PLIERS 160MM
FACOM 189A.17CPE ROUND NOSE PLIER 170MM
KNIPEX 3033160 LONG NOSE PLIERS 160MM
KNIPEX 3815200 MECHANICIANS PLIERS 200MM
KNIPEX 3741125 PLIERS FELECTRONIC ENG 125MM
KNIPEX 3542115ESD RELAY ADJUSTING PLIERS ESD 115MM
KNIPEX 3303160 DUCK BILL PLIERS 160MM
KNIPEX 3432130ESD RELAY ADJUSTING PLIERS 130MM
KNIPEX 3891200 SPARK PLUG SOCKET PLIERS 200MM
KNIPEX 2506160 CHAIN NOSE SIDE CUTTING PLIERS 160MM
LINDSTROM RX 7590 ROUND NOSE PLIER
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
KNIPEX 0822145TBK NEEDLE-NOSE COMBINATION PLIERS TT 145MM