KNIPEX 3432130ESD RELAY ADJUSTING PLIERS 130MM


Needle-nose pliers Knipex

References
knipex:34 32 130 ESD
rubix:1251944
ean:4003773061670
brand logo
brand logo
Technical specifications
Length of noses23.7 mm
Length130 mm
See all Specifications

Product details : KNIPEX 3432130ESD RELAY ADJUSTING PLIERS 130MM


The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Smooth ground gripping surfaces, edges carefully deburred. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)185x68x46 mm
Length of noses23.7 mm
Length130 mm
Weight62 g
Show UNSPSC/ECL@SS
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
  • Usually arrives within 14 working days